- Wire Type
- 72 in Brush Length
| Polypropylene Filament Diameter | N/A |
| Arbor Hole Size | N/A |
| Brush Length | 72 in |
| Fill Material | Crimped Steel |
| Brush O.D. | N/A |
| Type | Wire |
| Weight | 2.25 LB |
| Polypropylene Filament Diameter | N/A |
| Arbor Hole Size | N/A |
| Brush Length | 72 in |
| Fill Material | Crimped Steel |
| Brush O.D. | N/A |
| Type | Wire |
| Weight | 2.25 LB |