- Synthetic Material
- 72 in Brush Length
| Arbor Hole Size | N/A |
| Polypropylene Filament Diameter | N/A |
| Brush Length | 72 in |
| Brush O.D. | N/A |
| Material | Synthetic |
| Fill Material | N/A |
| Weight | 1.75 LB |
| Arbor Hole Size | N/A |
| Polypropylene Filament Diameter | N/A |
| Brush Length | 72 in |
| Brush O.D. | N/A |
| Material | Synthetic |
| Fill Material | N/A |
| Weight | 1.75 LB |