- 2 1/2" Overall Height
- No. 80 Black Horsehair Fill Material
- Furnished In 72" Standard Lengths
- Can Be Cut With Bolt Cutter
| Fill Material | N/A |
| Brush O.D. | N/A |
| Polypropylene Filament Diameter | N/A |
| Arbor Hole Size | N/A |
| Weight | 1.065 LB |
| EAN or UPC | 622424371674 |
| Fill Material | N/A |
| Brush O.D. | N/A |
| Polypropylene Filament Diameter | N/A |
| Arbor Hole Size | N/A |
| Weight | 1.065 LB |
| EAN or UPC | 622424371674 |