- Spiral Sewed
- 6 in Outside Diameter
- Cotton Material
- 40 Ply
| Type | Spiral Sewed |
| No. of Plies | 40 |
| Outside Dia. | 6 in |
| Arbor Hole Size | 1 in |
| Rows Sewed | N/A |
| Material | Cotton |
| Weight | 0.67 LB |
| Type | Spiral Sewed |
| No. of Plies | 40 |
| Outside Dia. | 6 in |
| Arbor Hole Size | 1 in |
| Rows Sewed | N/A |
| Material | Cotton |
| Weight | 0.67 LB |