- Individually Boxed
- Includes Adapter
- 10" Outside Diameter
- 1" Arbor Hole
- Suited For General Purpose Shpe Use
| Rows Sewed | N/A |
| Arbor Hole Size | 1 in |
| Outside Dia. | 10 in |
| Weight | 8.0 LB |
| Rows Sewed | N/A |
| Arbor Hole Size | 1 in |
| Outside Dia. | 10 in |
| Weight | 8.0 LB |