- 5" ATB Composite Disc Brush
- 80 grit
- 3,000 maximum RPM
- 1 1/2" trim length
- Round type
applications
- Automotive
- Woodworking
- Cutting tool
- Aircraft/aerospace
- General industrial
| Type | Round |
| Outside Dia. | 5 in |
| Trim Length | 1 1/2 in |
| Grit | 80 |
| Weight | 3.55 LB |
| EAN or UPC | 622424402194 |

