- 6" ATB Composite Disc Brush
- 320 grit
- 2,500 maximum RPM
- 1 1/2" trim length
- Round type
applications
- Automotive
- Woodworking
- Cutting tool
- Aircraft/aerospace
- General industrial
| Outside Dia. | 6 in |
| Grit | 320 |
| Type | Round |
| Trim Length | 1 1/2 in |
| Weight | 1.5 LB |
| EAN or UPC | 622424402255 |

