- 10 in Brush Diameter
- Composite
features
- Short trim and higher filament density for increased aggression, minimum cycle time, and longer brush life
- No prestressing of filaments
- Less filament breakage
- Uniform distribution of filaments
- No parting line
- Balanced for optimal performance
| Type | Wheel Brush |
| Trim Length | 1 1/4 in |
| Brush Face | N/A |
| Arbor Hole Size | 4 1/4 in |
| Grit | 80 |
| Brush Dia. | 10 in |
| Fill Shape | Rectangular |
| Brush Width | 1 in |
| RPM [Max] | 3600 rpm |
| Material | Composite |
| Fill Diameter | 45 x 90 |
| Weight | 0.89 LB |

