- 10" Brush Diameter
- 180 Grit
- .035" Fill Diameter
- 2 1/16" Trim Length
- Composite Brush Material
applications
- Ideal for applications requiring a high degree of conformability
features
- Long trim and moderate density
- Longer brush life
- Minimum cycle time
- No prestressing of filaments
- Less filament breakage
- Uniform distribution of filaments
- No parting line
- Balanced for optimal performance
| Grit | 180 |
| Brush Width | 1 in |
| Type | Wheel Brush |
| Brush Face | N/A |
| Trim Length | 2 1/16 in |
| Arbor Hole Size | 2 in |
| Brush Dia. | 10 in |
| Material | Composite |
| RPM [Max] | 3600 rpm |
| Fill Diameter | .035" |
| Fill Shape | Round Crimped |
| Weight | 1.8 LB |
| EAN or UPC | 622424405423 |

