- 12" Brush Diameter
- 120 Grit
- .04" Fill Diameter
- 1 1/4" Trim Length
- Composite Brush Material
features
- Short trim and higher filament density for increased aggression, minimum cycle time, and longer brush life
- No prestressing of filaments
- Less filament breakage
- Uniform distribution of filaments
- No parting line
- Balanced for optimal performance
| Brush Face | N/A |
| Grit | 120 |
| Arbor Hole Size | 5 1/4 in |
| Fill Diameter | .04" |
| Brush Width | 1 in |
| RPM [Max] | 1800 rpm |
| Trim Length | 1 1/4 in |
| Brush Dia. | 12 in |
| Type | Wheel Brush |
| Material | Composite |
| Fill Shape | Round Crimped |
| Weight | 1.13 LB |
| EAN or UPC | 622424406475 |

