- 12" Brush Diameter
- 80 Grit
- .04" Fill Diameter
- 3" Trim Length
- Composite Brush Material
applications
- Ideal for applications requiring a high degree of conformability
features
- Long trim and moderate density
- Longer brush life
- Minimum cycle time
- No prestressing of filaments
- Less filament breakage
- Uniform distribution of filaments
- No parting line
- Balanced for optimal performance
| Brush Face | N/A |
| Material | Composite |
| Grit | 80 |
| RPM [Max] | 1800 rpm |
| Trim Length | 3 in |
| Brush Dia. | 12 in |
| Fill Diameter | .04" |
| Brush Width | 1 in |
| Type | Wheel Brush |
| Arbor Hole Size | 4 1/4 in |
| Fill Shape | Round Crimped |
| Weight | 1.345 LB |
| EAN or UPC | 622424406512 |

