- 1" to 5/8" Arbor Hole Adapter
- for Buffing Wheels
| For Wheel ID | 1 in |
| Type | Arbor Hole Reducer |
| Arbor Hole in Adaptor | N/A |
| Use With | Buffing Wheels |
| Keyway | None |
| Weight | 0.13 LB |
| For Wheel ID | 1 in |
| Type | Arbor Hole Reducer |
| Arbor Hole in Adaptor | N/A |
| Use With | Buffing Wheels |
| Keyway | None |
| Weight | 0.13 LB |