- 3/8 in Brush Diameter
- Single Spiral, Single Stem Type
description
- Internal brushes, also known as side-action brushes, are designed for use on portable tools and drill presses. They provide hard-working brush action for fast, thorough cleaning and finishing in such hard-to-reach places as small diameter holes, internally threaded surfaces and many otherwise inaccessible areas. Fill materials include steel and stainless steel.
| Wire Size [Nom] | 0.0060 in |
| Wire Type | Crimped |
| Material | Carbon Steel |
| Length of Brush Part | 1 1/2 in |
| Type | Single Spiral, Single Stem |
| Brush Dia. | 3/8 in |
| Stem Diameter | N/A |
| Fill Material | Steel |
| Overall Length | 8 in |
| Weight | 0.027 LB |

