- 3/4 in Brush Diameter
- Double Spiral, Double Stem Type
description
- Osborn tube brushes can be used for numerous internal cleaning jobs. They can be used as a hand tool, mounted in a drill press or on a portable power tool.
applications
- Use for internal cleaning, removal of small imperfections and surface preparation
| Length of Brush Part | 2 1/2 in |
| Material | Carbon Steel |
| Brush Dia. | 3/4 in |
| Type | Double Spiral, Double Stem |
| Wire Type | Crimped |
| Stem Diameter | N/A |
| Fill Material | Steel |
| Overall Length | 5 in |
| Wire Size [Nom] | 0.0060 in |
| Weight | 0.063 LB |

