- 1 1/8 in Brush Diameter
- Flue Brush, Double Spiral Type
| Wire Size [Nom] | 0.0100 in |
| Type | Flue Brush, Double Spiral |
| Material | Carbon Steel |
| Overall Length | N/A |
| Stem Diameter | N/A |
| Wire Type | Round |
| Length of Brush Part | 4 1/2 in |
| Brush Dia. | 1 1/8 in |
| Weight | 2.85 LB |

