- 3 1/2" Flue Size
- 3 1/4" Exact Size
- .014" Round Wire Size
- Used For Internal Cleaning Of Pipes Or Flues
| Brush Dia. | 3 1/4 in |
| Length of Brush Part | 4 1/2 in |
| Overall Length | N/A |
| Wire Size [Nom] | 0.0140 in |
| Stem Diameter | N/A |
| Weight | 0.427 LB |
| EAN or UPC | 622424510738 |

