- 1/2 in Brush Diameter
- Double Spiral, Double Stem Type
description
- Osborn tube brushes can be used for numerous internal cleaning jobs. They can be used as a hand tool, mounted in a drill press or on a portable power tool.
applications
- Use for internal cleaning, removal of small imperfections and surface preparation
| Type | Double Spiral, Double Stem |
| Material | Stainless Steel |
| Length of Brush Part | 2 1/2 in |
| Wire Size [Nom] | 0.0040 in |
| Stem Diameter | N/A |
| Brush Dia. | 1/2 in |
| Fill Material | Stainless Steel |
| Overall Length | 5 in |
| Wire Type | Crimped |
| Working Load Limit | 400 lbs |
| Weight | 0.083 LB |

