- 1/4 in Brush Diameter
- Tube/Spout Type
description
- Osborn tube brushes can be used for numerous internal cleaning jobs. They can be used as a hand tool, mounted in a drill press or on a portable power tool.
applications
- Use for internal cleaning, removal of small imperfections and surface preparation
| Type | Tube/Spout |
| Material | Nylon |
| Stem Diameter | N/A |
| Length of Brush Part | 2 in |
| Brush Dia. | 1/4 in |
| Overall Length | 6.25 in |
| Weight | 0.04 LB |

