- 7/16 in Brush Diameter
- Percolator Type
| Stem Diameter | N/A |
| Brush Dia. | 7/16 in |
| Type | Percolator |
| Overall Length | 11.5 in |
| Length of Brush Part | 3 1/2 in |
| Material | Nylon |
| Weight | 6.7 LB |
| Stem Diameter | N/A |
| Brush Dia. | 7/16 in |
| Type | Percolator |
| Overall Length | 11.5 in |
| Length of Brush Part | 3 1/2 in |
| Material | Nylon |
| Weight | 6.7 LB |