- Master® Street Broom
- Floor Broom
- Brown Polypro fill material
- 6 1/4" trim length
- 16 7/16" block length
description
- All street brooms can be used for wet or dry sweeping. Their sturdy designs provide long service at a low cost.
features
- Resists oil and chemicals
- Washable
- Equally effective on wet or dry surfaces
- Wide flares designed to cut down on sweeping strokes
| Material | Brown Polypro |
| Broom Brush Face | 20 1/2 x 4 |
| Trim Length | 6 1/4 in |
| Block Length | 16 7/16 in |
| Type | Floor Broom |
| Fill Material | Brown Polypro |
| Weight | 3.21 LB |

