- Master Sweep Classic Floor Broom
- Red Palmyra Material
- 16 7/16 in Block Length
description
- The Master Sweep Classic floor broom is a premium floor brush for industrial use.
applications
- Street sweeping
features
- Coated hardwood blocks are densely packed with fill material for long brush life
- Standard tapered handles that also work with many other Osborn brush products
| Type | Master Sweep Classic Floor Broom |
| Material | Red Palmyra |
| Trim Length | 7 1/4 in |
| Block Length | 16 7/16 in |
| Weight | 2.75 LB |

