- Master® Floor Brush
- Medium Sweeping Floor Broom
- Black Polypro fill material
- 2 3/4" trim length
- 24" block length
description
- Designed for a variety of purposes. To reduce "setting" of the bristles, store floor brooms with no weight against the fill material.This will prolong brush life and help preserve effectiveness.Periodically repositioning the handle to the opposite staff hole will also increase brush life and improve efficiency.
applications
- For smooth surfaces, as well as rougher surfaces, such as sidewalks and driveways
features
- Brush blocks are kiln dried, top quality hardwood, coated with a clear, moisture-resistant sealer for long life and resistance to oils and chemicals
| Material | Black Polypro |
| Fill Material | Black Polypro |
| Trim Length | 2 3/4 in |
| Type | Medium Sweeping Floor Broom |
| Block Length | 24 in |
| Weight | 2.5 LB |

