- Grade Z (Zirconia)
- 80 Grit
- T29 Type
- 4 1/2 in Diameter
- 7/8 in Center Hole
description
- Osborn's line of world-class abrasives is designed to meet the demands of the toughest of tasks. Osborn sets the bar for high performance standards, and offers flap discs that outperform competitive products with flexibility.
| Arbor Diameter | 7/8 in |
| Center Hole | 7/8 in |
| Type | T29 |
| Diameter | 4 1/2 in |
| Grading | Z |
| Style | Grade Z |
| Package Size | 10 |
| Grit | 80 |
| Dia. | 4 1/2 in |
| Weight | 0.163 LB |
| EAN or UPC | 622424790383 |
-
Prop 65


