- Coarse Sweeping Strip Broom
- Crimped Synthetic Material
- 18 in Block Length
applications
- Excellent for sweeping extra heavy dirt, debris, gravel, and chips
- Use on rough, dry, wet, oily, or greasy surfaces
features
- Lightweight construction for less fatigue
- Corrosion-resistant frame is firmly embedded with tough, top quality bristles
| Material | Crimped Synthetic |
| Type | Coarse Sweeping Strip Broom |
| Fill Material |
Gray Crimped Synthetic Black Crimped Synthetic |
| Block Length | 18 in |
| Trim Length | 3 3/8 in |
| Overall Length | 18 in |
| Weight | 1.75 LB |

