- Fine Sweeping Strip Broom
- Flagged Synthetic Material
- 24 in Block Length
applications
- Excellent for factories, offices, and stores
- Use on smooth surfaces such as wood, tile, or linoleum
features
- Lightweight construction for less fatigue
- Corrosion-resistant frame is firmly embedded with tough, top quality bristles
| Type | Fine Sweeping Strip Broom |
| Fill Material | Flagged Synthetic |
| Material | Flagged Synthetic |
| Overall Length | 24 in |
| Trim Length | 3 3/8 in |
| Block Length | 24 in |
| Weight | 2.25 LB |

