- 80 Grit
- T29 Type
- 7 in Diameter
- 7/8 in Center Hole
description
- Osborn's line of world-class abrasives is designed to meet the demands of the toughest of tasks. Osborn sets the bar for high performance standards, and offers flap discs that outperform competitive products with flexibility.
| Center Hole | 7/8 in |
| Arbor Diameter | 7/8 in |
| Grading | Z |
| Dia. | 7 in |
| Diameter | 7 in |
| Grit | 80 |
| Style | Grade Z |
| Type | T29 |
| Weight | 0.434 LB |
| EAN or UPC | 622424790505 |
-
Pre-Packed Quantities


