- 40 Grit
- T27 Type
- 7 in Diameter
- 7/8 in Center Hole
description
- Osborn's line of world-class abrasives is designed to meet the demands of the toughest of tasks. Osborn sets the bar for high performance standards, and offers flap discs that outperform competitive products with flexibility.
| Grading | EXT |
| Type | T27 |
| Style | Grade EXT |
| Grit | 40 |
| Dia. | 7 in |
| Center Hole | 7/8 in |
| Diameter | 7 in |
| Arbor Diameter | 7/8 in |
| Weight | 0.489 LB |
| EAN or UPC | 622424790512 |
-
Pre-Packed Quantities


