- Fine Flexsweep
- Gold Flagged Styrene Material
- 24 in Block Length
| Trim Length | 3 in |
| Material | Gold Flagged Styrene |
| Type | Fine Flexsweep |
| Block Length | 24 in |
| Weight | 2.38 LB |
| Trim Length | 3 in |
| Material | Gold Flagged Styrene |
| Type | Fine Flexsweep |
| Block Length | 24 in |
| Weight | 2.38 LB |