- Coarse Flexsweep
- Black Bassine Material
- 24 in Block Length
description
- Designed for a variety of purposes. To reduce "setting" of the bristles, store floor brooms with no weight against the fill material.This will prolong brush life and help preserve effectiveness.Periodically repositioning the handle to the opposite staff hole will also increase brush life and improve efficiency.
applications
- Removal of dirt, rust, paint, scale and weld spatter
features
- Brush blocks are kiln dried, top quality hardwood, coated with a clear, moisture-resistant sealer for long life and resistance to oils and chemicals
| Brush Face | N/A |
| Type | Coarse Flexsweep |
| Fill Material | Bassine |
| Material | Black Bassine |
| Trim Length | 3 7/8 in |
| Overall Length | N/A |
| Block Length | 24 in |
| Weight | 3.0 LB |

