- Angle Broom
- 7" Wide x 53" Long
- Yellow Flagged Plastic Fill Material
| Type | Angle |
| Fill Material | Yellow Flagged Plastic |
| Trim Length | 6 1/4 in |
| Overall Length | 53 in |
| Weight | 13.0 LB |
| EAN or UPC | 622424524001 |
| Type | Angle |
| Fill Material | Yellow Flagged Plastic |
| Trim Length | 6 1/4 in |
| Overall Length | 53 in |
| Weight | 13.0 LB |
| EAN or UPC | 622424524001 |