- Lobby Dust Pan
- Plastic
- 35" High
- 11" Wide
description
- Industrial strength, plastic lobby dust pan. Hang hole on handle for convenient storage.
| Material | Plastic |
| Color | Black |
| Style | Lobby Dust Pan |
| Height | 35 in |
| Weight | 2.333 LB |
| Material | Plastic |
| Color | Black |
| Style | Lobby Dust Pan |
| Height | 35 in |
| Weight | 2.333 LB |