Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Dust Pan

52405

PENDING RECODE TO OSBO_0005240500, MTRL - 115726243
Item #103724740
  • Dust Pan
  • 12" Wide
  • Plastic
  • Black
Dust Pan
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Dust Pan
  • 12" Wide
  • Plastic
  • Black
Material Plastic
Color Black
Width 12 in
Weight 0.583 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison