- Bowl Brush
- White Tampico
- 16" Long
features
- White tampico, twisted wire
| Brush Area Width | 4 in |
| Overall Length | 16 in |
| Brush Area Length | 5 in |
| Color | White |
| Brush Material | Tampico |
| Weight | 1.0 LB |
| EAN or UPC | 622424524162 |
| Brush Area Width | 4 in |
| Overall Length | 16 in |
| Brush Area Length | 5 in |
| Color | White |
| Brush Material | Tampico |
| Weight | 1.0 LB |
| EAN or UPC | 622424524162 |