- Black Horsehair Material
- 2 1/4" Trim Length
- 9" Length Brush Part
- Wide Range Of Uses
applications
- Use for fine or light sweeping
features
- Brush blocks are kiln dried, top quality hardwood, coated with a clear, moisture-resistant sealer for long life and resistance to oils and chemicals
- Fill materials are firmly staple set
- Hang-up hole in the handle for convenient storing
- Densely filled for maximum effectiveness in a wider range of uses
| Fill Material | N/A |
| Trim Length | 2 1/4 in |
| Block Size | N/A |
| Length of Brush Part | 9 in |
| Material | Black Horsehair |
| Weight | 0.656 LB |

