- Black Tampico Material
- 2 7/8" Trim Length
- 9" Length Of Brush Part
- Excellent Shop Brush For Heavier Material, General Factory & Store Dusting
| Trim Length | 2 7/8 in |
| Material | Black Tampico |
| Length of Brush Part | 9 in |
| Weight | 0.74 LB |
| Trim Length | 2 7/8 in |
| Material | Black Tampico |
| Length of Brush Part | 9 in |
| Weight | 0.74 LB |