- Black Tampico Material
- 2 1/2" Trim Length
- 8" Length Of Brush Part
- For Heavier Material Removal
description
- Blocks are kiln-dried, top quality hardwood, coated with a clear moisture-resistant sealer for long life and resistance to oils and chemicals. Fill materials are firmly staple set.All have a hang-up hole in the handle for convenient storing. Densely filled for maximum effectiveness in a wider range of uses.
applications
- Excellent shop brushes for heavier material removal, general factory, and store dusting
| Trim Length | 2 1/2 in |
| Length of Brush Part | 8 in |
| Material | Black Tampico |
| Block Size | N/A |
| Fill Material | N/A |
| Weight | 0.656 LB |

