Skip to content Skip to navigation menu
product.substitute.product.cross.plant.status.header.line1.ZR
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Master® Coarse Counter Duster

54007

Master® Coarse Counter Duster
Item #101414477
  • Gray Tampico Material
  • 1 7/8" Trim Length
  • 8" Length Of Brush Part
  • Excellent Shop Brush For Heavier Material Removal, General Factory & Store Dusting
Master® Coarse Counter Duster
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Gray Tampico Material
  • 1 7/8" Trim Length
  • 8" Length Of Brush Part
  • Excellent Shop Brush For Heavier Material Removal, General Factory & Store Dusting
Length of Brush Part 8 in
Material Gray Tampico
Trim Length 1 7/8 in
Weight 0.583 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison