- Small Cleaning
description
- The smooth machined finish provides excellent comfort in use, and a hang-up hole is provided for the most widely used styles.
features
- Kiln-dried hardwood
- Smooth machined finish
- Hang-up hole for convenient storage
| Overall Length | 7 3/4 in |
| Wire Size [Nom] | 0.0060 in |
| Block Width | 7/16 in |
| Trim Length | 7/16 in |
| Fill Material | Brass |
| Handle Material | Wood |
| Wire Rows | 3 x 7 |
| Type | Small Cleaning |
| Length of Brush Part | 1 7/16 in |
| Origin | Painting Equipment |
| Weight | 0.038 LB |
-
Prop 65


