- Curved Handle
- 1 1/4 in Block Width
description
- Osborn scratch brushes feature skilled workmanship and premium quality staple set wire to provide outstanding cleaning and a high degree of fatigue resistance. The blocks of Osborn scratch brushes are kiln-dried hardwood for maximum tuft retention, even when used in severe applications. Uniform distribution of fill materials and firmly anchored tufts combine to provide a long, effective brush life.
features
- Blocks are kiln-dried hardwood for maximum tuft retention even in the most severe applications
- Uniform distribution of fill materials
- Firmly anchored tufts
- Wire provides outstanding cutting ability
- Extremely high degree of fatigue resistance
- High quality, staple-set wire provides long, effective brush life
- Smooth, machined finish provides excellent comfort in use
- Hang-up hole for convenient storage
| Length of Brush Part | 6 in |
| Wire Size [Nom] | 0.0140 in |
| Block Width | 1 1/4 in |
| Type | Curved Handle |
| Wire Rows | 4 x 19 |
| Overall Length | 13 11/16 in |
| Trim Length | 1 1/8 in |
| Handle Material | Hardwood |
| Fill Material | Steel |
| Origin | Painting Equipment |
| Weight | 0.458 LB |
-
Prop 65


