- Curved Handle
- Stainless Steel Bristle Material
- 31/32 in Block Width
- 13 11/16 in Overall Length
features
- Blocks are kiln-dried hardwood for maximum tuft retention even in the most severe applications
- Uniform distribution of fill materials
- Firmly anchored tufts
- Wire provides outstanding cutting ability
- Extremely high degree of fatigue resistance
- High quality, staple-set wire provides long, effective brush life
- Smooth, machined finish provides excellent comfort in use
- Hang-up hole for convenient storage
| Block Width | 31/32 in |
| Origin | Painting Equipment |
| Bristle Material | Stainless Steel |
| Wire Rows | 3 x 19 |
| Length of Brush Part | 6 in |
| Trim Length | 1 1/8 in |
| Type | Curved Handle |
| Fill Material | Stainless Steel |
| Overall Length | 13.6875 in |
| Weight | 0.396 LB |

