- Straight Back
- Steel Bristle Material
description
- The smooth machined finish provides excellent comfort in use, and a hang-up hole is provided for the most widely used styles.
| Block Width | 2 5/8 in |
| Trim Length | 1 7/16 in |
| Fill Material | Steel Wire |
| Type | Straight Back |
| Wire Rows | 5 x 11 |
| Bristle Material | Steel |
| Overall Length | N/A |
| Length of Brush Part | N/A |
| Handle Material | Hardwood |
| Block Length | 7 5/8 in |
| Origin | Painting Equipment |
| Weight | 1.063 LB |

