- Curved Back
description
- The smooth machined finish provides excellent comfort in use, and a hang-up hole is provided for the most widely used styles.
| Block Length | 7 1/4 in |
| Wire Rows | 9 x 21 |
| Fill Material | Steel Wire |
| Type | Curved Back |
| Overall Length | N/A |
| Origin | Painting Equipment |
| Length of Brush Part | 7 1/4 in |
| Trim Length | 1 1/8 in |
| Block Width | 2 7/8 in |
| Weight | 0.875 LB |

