- Curved Handle
- 31/32 in Block Width
description
- The smooth machined finish provides excellent comfort in use, and a hang-up hole is provided for the most widely used styles.
applications
- For pattern makers' and braziers' finishing work
- Cleaning architectural iron work, fiqured brass, or small castings
| Length of Brush Part | 6 in |
| Origin | Painting Equipment |
| Handle Material | Hardwood |
| Trim Length | 1 1/8 in |
| Wire Size [Nom] | 0.0120 in |
| Fill Material | Steel Wire |
| Type | Curved Handle |
| Wire Rows | 3 x 19 |
| Overall Length | 13.6875 in |
| Block Width | 31/32 in |
| Weight | 0.396 LB |

