- Crimped Aluminum Wire
- 1/2" Block Width
- 5/8" Trim Length
- 2 1/2" Length Of Brush Part
- 8 1/2" Overall Length
description
- The smooth machined finish provides excellent comfort in use, and a hang-up hole is provided for the most widely used styles.
features
- Kiln-dried hardwood
- Smooth machined finish
- Hang-up hole for convenient storage
| Trim Length | 7/16 in |
| Length of Brush Part | 2 1/2 in |
| Fill Material | Crimped Wire Aluminum |
| Wire Rows | 2 x 9 |
| Block Width | 1/2 in |
| Overall Length | 8.5 in |
| Origin | Painting Equipment |
| Weight | 3.38 LB |
| EAN or UPC | 622424540346 |

