- Plater's
- Fine Steel Wire Bristle Material
| Trim Length | 1 in |
| Handle Material | Hardwood |
| Bristle Material | Steel |
| Origin | Painting Equipment |
| Wire Rows | 4 x 18 |
| Length of Brush Part | 5 3/4 in |
| Type | Platers |
| Overall Length | 13.25 in |
| Fill Material | Fine Steel Wire |
| Block Width | 1 1/8 in |
| Weight | 0.365 LB |

