- Plater's
description
- These handy, hardwood block brushes are indispensable for many hand brushing jobs in plating processes and fine metal finishing work.
| Block Width | 5/16 in |
| Overall Length | 10 in |
| Wire Rows | 1 x 16 |
| Length of Brush Part | 5 in |
| Origin | Painting Equipment |
| Type | Platers |
| Fill Material | Steel Wire |
| Trim Length | 3/4 in |
| Weight | 0.094 LB |

