- Plater's, Long Handle
- Fiber Bristle Material
description
- These handy, hardwood block brushes are indispensable for many hand brushing jobs in plating processes and fine metal finishing work.
| Block Width | 5/8 in |
| Origin | Painting Equipment |
| Trim Length | 3/4 in |
| Length of Brush Part | 6 in |
| Overall Length | 12 in |
| Bristle Material | Fiber |
| Fill Material | Fiber Mixture |
| Handle Material | Hardwood |
| Type | Long Handle, Platers |
| Wire Rows | 2 x 16 |
| Weight | 0.156 LB |

