- Black Horsehair
- 1 1/8" Block Width
- 3/4" Trim Length
- 6" Length Of Brush Part
- 13 1/4" Overall Length
description
- These handy, hardwood block brushes are indispensable for many hand brushing jobs in plating processes and fine metal finishing work.
| Fill Material | Black Horsehair |
| Block Width | 1 1/8 in |
| Wire Rows | 4 x 18 |
| Overall Length | 13.25 in |
| Length of Brush Part | 6 in |
| Origin | Painting Equipment |
| Trim Length | 3/4 in |
| Weight | 0.302 LB |
| EAN or UPC | 622424540445 |

