- Plater's
- Fiber Bristle Material
| Bristle Material | Fiber |
| Type | Platers |
| Origin | Painting Equipment |
| Block Width | 1 5/8 in |
| Wire Rows | 6 x 17 |
| Length of Brush Part | 4 13/16 in |
| Fill Material | Fiber Mixture |
| Overall Length | 11.625 in |
| Trim Length | 1 in |
| Weight | 0.458 LB |
| Bristle Material | Fiber |
| Type | Platers |
| Origin | Painting Equipment |
| Block Width | 1 5/8 in |
| Wire Rows | 6 x 17 |
| Length of Brush Part | 4 13/16 in |
| Fill Material | Fiber Mixture |
| Overall Length | 11.625 in |
| Trim Length | 1 in |
| Weight | 0.458 LB |