- Heavy-Duty w/Laced Back
- 7/16 in Block Width
| Block Width | 7/16 in |
| Wire Rows | 3 x 7 |
| Wire Size [Nom] | 0.0060 in |
| Handle Material | Hardwood |
| Weight | 0.093 LB |
| Block Width | 7/16 in |
| Wire Rows | 3 x 7 |
| Wire Size [Nom] | 0.0060 in |
| Handle Material | Hardwood |
| Weight | 0.093 LB |